80/20
1/4"-20 Socket Head Cap Screw, 1/2 in L
- Zoro #: G0842803
- Mfr #: 75-3807
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/4"-20
- Length: 1/2 in
- Screw Head Type: Button
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Inch
- Weight: 0.02
$3.14
Must order in multiples of 3
Subtotal: $9.42
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #75-3807 Specifications
- Zoro #: G0842803
- Mfr #: 75-3807
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/4"-20
- Length: 1/2 in
- Screw Head Type: Button
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Inch
- Weight: 0.02
- Country of Origin (subject to change): United States
Description
Bhscs 1/4-20X1/2" W/Wash / Drop In T-Nut
Reviews of 80/20 #75-3807
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 M4-0.70 Socket Head Cap Screw, Black Oxide Steel, 10 mm L 11-4710
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in L 65-3106
- 80/20 M6-1.00 Socket Head Cap Screw, 12 mm L 3824
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 40 mm L 13-3944
- 80/20 M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 16 mm L 17-8516
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L 3611
- 80/20 1/2"-13 Socket Head Cap Screw, 1 in L 3291
- 80/20 M6-1.00 Socket Head Cap Screw, 18 mm L 75-3586
- 80/20 M8-1.25 Socket Head Cap Screw, 25 mm L 75-3424
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L, 100 PK U55050.025.0050
- ALLIED TITANIUM 5/16"-18 Socket Head Cap Screw, Titanium, 2.25 in L 0017339
- 80/20 Socket Head Cap Screws