80/20
1/4"-20 Socket Head Cap Screw, 3/4 in L
- Zoro #: G0803210
- Mfr #: 3371
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/4"-20
- Length: 3/4 in
- Screw Head Type: Button
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Inch
- Screw Style: Socket Head Cap Screw
$1.11
Must order in multiples of 10
Ships from United States
Subtotal: $11.10
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #3371 Specifications
- Zoro #: G0803210
- Mfr #: 3371
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/4"-20
- Length: 3/4 in
- Screw Head Type: Button
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Inch
- Screw Style: Socket Head Cap Screw
- Weight: 0.036
- Country of Origin (subject to change): United States
Description
Bhscs,W/Econ T-Nut 1/4-20 X .75
Reviews of 80/20 #3371
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 12 mm L 13-6512
- 80/20 M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L 17-5520
- 80/20 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L 3125
- 80/20 M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 16 mm L 3804
- 80/20 M5-0.80 Socket Head Cap Screw, Blue Zinc Plated Steel, 12 mm L 13-5512
- 80/20 5/16"-18 Socket Head Cap Screw, 3/4 in L 3442
- 80/20 M8-1.25 Socket Head Cap Screw, 20 mm L 75-3532
- 80/20 5/16"-18 Socket Head Cap Screw, 3/4 in L 75-3834
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3474
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Zinc Plated Alloy Steel, 75 mm L, 250 PK 285117-250
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 2 in L, 25 PK FBSCAPS14202P25
- 80/20 Socket Head Cap Screws