80/20
1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 1/4 in L
- Zoro #: G0801880
- Mfr #: 3072
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/4"-20
- Length: 1 1/4 in
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Socket
- Drive Type: Hex Socket
- Package Quantity: 1
$0.68
Must order in multiples of 17
Ships from United States
Subtotal: $11.56
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #3072 Specifications
- Zoro #: G0801880
- Mfr #: 3072
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/4"-20
- Length: 1 1/4 in
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Socket
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Inch
- Color: Black
- Thread Length: 1.000 in
- Screw Style: Socket Head Cap Screw
- Head Height: .247"
- Head Dia.: .370"
- Weight: 0.018
- Country of Origin (subject to change): United States
Description
Shcs (Screw),1/4-20x1.25"
Reviews of 80/20 #3072
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 10 mm L 17-5510
- 80/20 M6-1.00 Socket Head Cap Screw, 20 mm L 75-3410
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 16 mm L 13-8516
- 80/20 1/4"-20 Socket Head Cap Screw, 1 1/2 in L 3432
- 80/20 M5-0.80 Socket Head Cap Screw, Blue Zinc Plated Steel, 20 mm L 13-5520
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3618
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3403
- 80/20 M5-0.80 Socket Head Cap Screw, 12 mm L 75-3402
- 80/20 M8-1.25 Socket Head Cap Screw, 20 mm L 75-3532
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Zinc Plated Steel, 40 mm L, 2400 PK L07160.040.0040
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Plain 316 Stainless Steel, 70 mm L, 50 PK 177609-50
- 80/20 Socket Head Cap Screws