80/20
1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L
- Zoro #: G0839507
- Mfr #: 65-3065
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/4"-20
- Basic Material: Steel
- Series: Fractional
- Fastener Finish: Zinc Plated
- Screw Head Type: Button
- Drive Type: Hex Socket
- Length: 3/4 in
$0.59
Must order in multiples of 16
Ships from United States
Subtotal: $9.44
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #65-3065 Specifications
- Zoro #: G0839507
- Mfr #: 65-3065
- Item: Socket Head Cap Screw
- Dia./Thread Size: 1/4"-20
- Basic Material: Steel
- Series: Fractional
- Fastener Finish: Zinc Plated
- Screw Head Type: Button
- Drive Type: Hex Socket
- Length: 3/4 in
- Package Quantity: 1
- System of Measurement: Inch
- Color: Black
- Weight: 0.011
- Head Height: .127â€
- Head Dia.: .428â€
- Thread Length: Full Thread
- Country of Origin (subject to change): United States
Description
Black 1/4-20 X 3/4" Bhscs
Reviews of 80/20 #65-3065
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3 1/2 in L 3958
- 80/20 M6-1.00 Socket Head Cap Screw, 25 mm L 75-3446
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 16 mm L 13-1957
- 80/20 1/4"-20 Socket Head Cap Screw, 1/2 in L 3408
- 80/20 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L 3125
- 80/20 M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm L 11-5316
- 80/20 5/16"-18 Socket Head Cap Screw, 1/2 in L 3436
- 80/20 M8-1.25 Socket Head Cap Screw, 25 mm L 75-3424
- 80/20 5/16"-18 Socket Head Cap Screw, 3/4 in L 75-3834
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in L, 5 PK U51050.087.0300
- ZORO SELECT #3-48 Socket Head Cap Screw, Black Oxide Steel, 7/8 in L, 100 PK U07000.009.0087
- 80/20 Socket Head Cap Screws