80/20
5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 2-1/4 in Length
Mfr # 3947
Zoro # G0806701
Sold in multiples of 8 for $8.40
$8.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 2-1/4 in
- Drive Type Hex
- Drive Size 3/16 in
Explore More Products
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in Length 3439
- 80/20 M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length 17-8520
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 5/8 in Length 75-3826
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length 3066
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length 3612
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in Length 3469
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 60 mm Length 13-3947
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 25 mm Length 75-3415
- 80/20 M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 25 mm Length 3807
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-1/4 in Length, 25 PK U51041.037.0225
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 7/8 in Length 3119
- 80/20 Socket Head Cap Screws