80/20

5/16"-18 Socket Head Cap Screw, 3/4 in L

80/20 5/16"-18 Socket Head Cap Screw,  3/4 in L 75-3829
Hover or click to zoom Tap to zoom
Key Features
  • Item: Socket Head Cap Screw
  • Dia./Thread Size: 5/16"-18
  • Length: 3/4 in
  • Screw Head Type: Button
  • Drive Type: Hex Socket
  • System of Measurement: Inch
  • Package Quantity: 1
  • Weight: 0.041
See full product details
$2.62

Must order in multiples of 3


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

80/20 #75-3829 Specifications

  • Item: Socket Head Cap Screw
  • Dia./Thread Size: 5/16"-18
  • Length: 3/4 in
  • Screw Head Type: Button
  • Drive Type: Hex Socket
  • System of Measurement: Inch
  • Package Quantity: 1
  • Weight: 0.041
  • Country of Origin (subject to change): United States

Description

Bhscs 5/16-18 X 3/4" W/ Drop In T-Nut

Reviews of 80/20 #75-3829

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.