80/20 Inc
5/16"-18 Button Socket Head Cap Screw, 5/8 in L
- Zoro #: G0803719
- Mfr #: 3437

Tap to zoom
Hover or click to zoom
$2.77
Must order in multiples of 3
- Dia./Thread Size: 5/16"-18
- Drive Type: Hex
- Length: 5/8 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $8.31
80/20 Inc #3437 Specifications
- Zoro #: G0803719
- Mfr #: 3437
- Dia./Thread Size: 5/16"-18
- Drive Type: Hex
- Length: 5/8 in
- System of Measurement: Inch
- Screw Style: Socket Head Cap Screw
- Screw Head Type: Button
- Item: Socket Head Cap Screw
- Country of Origin (subject to change): United States
Description
Bhscs W/Drop In,5/16-18 X 5/8"
Reviews of 80/20 Inc #3437
Explore more
- 80/20 INC 1/4"-20 Socket Head Cap Screw, 1 1/2 in L 3432
- 80/20 INC M6-1.00 Button Socket Head Cap Screw, 12 mm L 75-3518
- 80/20 INC M8-1.25 Button Socket Head Cap Screw, 25 mm L 19-8325
- 80/20 INC 1/4"-20 Socket Head Cap Screw, 3/4 in L 3397
- 80/20 INC M6-1.00 Socket Head Cap Screw, 16 mm L 75-3470
- 80/20 INC 5/16"-18 Button Socket Head Cap Screw, 1 3/4 in L 3945
- ZORO SELECT #6-32 Cylindrical Socket Head Cap Screw, 5/8 in L, 25 PK 1FY89
- PRIME-LINE Socket Head Cap Screw Hex/Allen Dr 1/4in-20 X 2-1/2in Black Ox Coat Steel 5PK 9178676
- 80/20 Inc Socket Head Cap Screws