80/20 Inc
5/16"-18 Socket Head Cap Screw, 1/2 in L
- Zoro #: G0802063
- Mfr #: 3106

Tap to zoom
Hover or click to zoom
$0.41
Must order in multiples of 23
- Dia./Thread Size: 5/16"-18
- Drive Type: Hex
- Length: 1/2 in
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $9.43
80/20 Inc #3106 Specifications
- Zoro #: G0802063
- Mfr #: 3106
- Dia./Thread Size: 5/16"-18
- Drive Type: Hex
- Length: 1/2 in
- System of Measurement: Inch
- Screw Style: Socket Head Cap Screw
- Item: Socket Head Cap Screw
- Country of Origin (subject to change): United States
Description
Shcs,5/16-18x0.5"
Reviews of 80/20 Inc #3106
Explore more
- 80/20 Inc 5/16"-18 Button Socket Head Cap Screw, 1/2 in L 3104
- 80/20 Inc M8-1.25 Socket Head Cap Screw, 12 mm L 13-8512
- 80/20 Inc 1/4"-20 Button Socket Head Cap Screw, 5/8 in L 75-3809
- 80/20 Inc M8-1.25 Button Socket Head Cap Screw, 16 mm L 3832
- 80/20 Inc 5/16"-18 Socket Head Cap Screw, 1 1/2 in L 3954
- 80/20 Inc M6-1.00 Button Socket Head Cap Screw, 20 mm L 11-6320
- 80/20 Inc M6-1.00 Button Socket Head Cap Screw, 20 mm L 3808
- 80/20 Inc 5/16"-18 Socket Head Cap Screw, 1 in L 3473
- Kipp M8 Socket Head Cap Screw, 70 mm L K1160.08X70
- Prime-Line Socket Cap Screw Flat Head Alen Dr 1/4in-20 X 1-1/2in 18-8 Stainless Steel 10PK 9173999
- Kipp M4 Socket Head Cap Screw, 16 mm L K1160.404X16
- 80/20 Inc Socket Head Cap Screws