80/20
5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 2 in Length
Mfr # 3956
Zoro # G0806762
Sold in multiples of 11 for $8.36
$8.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/16"-18
- Screw Length 2 in
- Drive Type Hex
- Drive Size 1/4 in
Explore More Products
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length 3114
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in Length 3619
- 80/20 M7 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length 3267
- 80/20 M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length 11-6720
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in Length 3469
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 80 mm Length 13-3958
- 80/20 M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length 17-6712
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 20 mm Length 75-3433
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 12 mm Length 75-3516
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 100 PK M07150.060.0050
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK U51030.016.0075
- 80/20 Socket Head Cap Screws