80/20
5/16"-18 Socket Head Cap Screw, 2 in L
- Zoro #: G0806878
- Mfr #: 3962
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/16"-18
- Length: 2 in
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Inch
- Screw Style: Socket Head Cap Screw
- Weight: 0.065
$1.20
Must order in multiples of 8
Ships from United States
Subtotal: $9.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #3962 Specifications
- Zoro #: G0806878
- Mfr #: 3962
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/16"-18
- Length: 2 in
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Inch
- Screw Style: Socket Head Cap Screw
- Weight: 0.065
- Country of Origin (subject to change): United States
Description
Shcs W/Wash / Flg Hex Nut 5/16-18X2.00
Reviews of 80/20 #3962
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 16 mm L 11-8716
- 80/20 M6-1.00 Socket Head Cap Screw, 14 mm L 75-3584
- 80/20 1/4"-20 Socket Head Cap Screw, 5/8 in L 3494
- 80/20 M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 10 mm L 11-5310
- 80/20 M8-1.25 Socket Head Cap Screw, 12 mm L 3834
- 80/20 M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 10 mm L 17-6310
- 80/20 5/16"-18 Socket Head Cap Screw, 3/4 in L 75-3834
- 80/20 M8-1.25 Socket Head Cap Screw, 20 mm L 75-3532
- 80/20 M6-1.00 Socket Head Cap Screw, 18 mm L 75-3586
- ZORO SELECT M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 70 mm L, 50 PK L07000.180.0070
- NEWPORT FASTENERS M30-3.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 110 mm L, 5 PK 186785-5
- 80/20 Socket Head Cap Screws