80/20
5/16"-18 Socket Head Cap Screw, 5/8 in L
- Zoro #: G0803551
- Mfr #: 3412
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/16"-18
- Length: 5/8 in
- Screw Head Type: Flat
- Package Quantity: 1
- System of Measurement: Inch
- Weight: 0.037
$1.35
Must order in multiples of 7
Subtotal: $9.45
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #3412 Specifications
- Zoro #: G0803551
- Mfr #: 3412
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/16"-18
- Length: 5/8 in
- Screw Head Type: Flat
- Package Quantity: 1
- System of Measurement: Inch
- Weight: 0.037
- Country of Origin (subject to change): United States
Description
Fhscs/ Econ T-Nut,5/16-18 X 5/8
Reviews of 80/20 #3412
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 5/16"-18 Socket Head Cap Screw, 7/8 in L 3460
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 10 mm L 13-6510
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 7/8 in L 3068
- 80/20 M8-1.25 Socket Head Cap Screw, 50 mm L 3964
- 80/20 M8-1.25 Socket Head Cap Screw, 25 mm L 75-3431
- 80/20 1/4"-20 Socket Head Cap Screw, 1/2 in L 3496
- 80/20 M8-1.25 Socket Head Cap Screw, 20 mm L 75-3532
- 80/20 5/16"-18 Socket Head Cap Screw, 1/2 in L 3436
- 80/20 5/16"-18 Socket Head Cap Screw, 3/4 in L 75-3834
- ZORO SELECT M12-1.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm L, 300 PK L07040.120.0030
- NEWPORT FASTENERS M8-1.25 Socket Head Cap Screw, Plain 316 Stainless Steel, 120 mm L, 50 PK 141626-50
- 80/20 Socket Head Cap Screws