80/20
#8-32 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in L
- Zoro #: G0804793
- Mfr #: 3649
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: #8-32
- Basic Material: Stainless Steel
- Series: Fractional
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Length: 1/4 in
$0.48
Must order in multiples of 20
Subtotal: $9.60
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #3649 Specifications
- Zoro #: G0804793
- Mfr #: 3649
- Item: Socket Head Cap Screw
- Dia./Thread Size: #8-32
- Basic Material: Stainless Steel
- Series: Fractional
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Length: 1/4 in
- Package Quantity: 1
- System of Measurement: Inch
- Weight: 0.002
- Thread Length: Full Thread
- Head Dia.: .335"
- Head Height: .105"
- Country of Origin (subject to change): United States
Description
S/S Unibearing Padscrew,8-32 X 1/4
Reviews of 80/20 #3649
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 12 mm L 11-6512
- 80/20 M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 10 mm L 17-6310
- 80/20 M8-1.25 Socket Head Cap Screw, 12 mm L 75-3421
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in L 3067
- 80/20 M8-1.25 Socket Head Cap Screw, 12 mm L 75-3525
- 80/20 5/16"-18 Socket Head Cap Screw, 1/2 in L 3318
- 80/20 1/2"-13 Socket Head Cap Screw, 1 in L 3291
- 80/20 M5-0.80 Socket Head Cap Screw, 12 mm L 75-3402
- 80/20 M8-1.25 Socket Head Cap Screw, 20 mm L 75-3532
- 80/20 M6-1.00 Socket Head Cap Screw, 16 mm L 75-3519
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Black Oxide Steel, 7/8 in L, 220 PK B07040.050.0087
- 80/20 Socket Head Cap Screws