80/20
M4-0.70 Socket Head Cap Screw, 10 mm L
- Zoro #: G0842237
- Mfr #: 75-3556
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M4-0.70
- Length: 10 mm
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Metric
- Weight: 0.0068
$1.65
Must order in multiples of 6
Subtotal: $9.90
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #75-3556 Specifications
- Zoro #: G0842237
- Mfr #: 75-3556
- Item: Socket Head Cap Screw
- Dia./Thread Size: M4-0.70
- Length: 10 mm
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Metric
- Weight: 0.0068
- Country of Origin (subject to change): United States
Description
M4 X 10mm Shcs W/ Drop-In T-Nut
Reviews of 80/20 #75-3556
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 M6-1.00 Socket Head Cap Screw, 16 mm L 75-3413
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in L 3950
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 25 mm L 13-8325
- 80/20 M6-1.00 Socket Head Cap Screw, 20 mm L 75-3588
- 80/20 M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm L 75-3639
- 80/20 #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L 3696
- 80/20 5/16"-18 Socket Head Cap Screw, 1/2 in L 3436
- 80/20 M6-1.00 Socket Head Cap Screw, 18 mm L 75-3586
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3474
- BLUE DEVIL MADE IN USA #8-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/8 in L, 100 PK 0806CSFL
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 100 PK 106676-100
- 80/20 Socket Head Cap Screws