80/20

M5-0.80 Socket Head Cap Screw, Blue Zinc Plated Steel, 10 mm L

80/20 M5-0.80 Socket Head Cap Screw,  Blue Zinc Plated Steel,  10 mm L 13-5310
Hover or click to zoom Tap to zoom
Key Features
  • Item: Socket Head Cap Screw
  • Dia./Thread Size: M5-0.80
  • Basic Material: Steel
  • Fastener Finish: Blue Zinc Plated
  • Screw Head Type: Button
  • Drive Type: Hex Socket
  • Drive Size: 3 mm
  • System of Measurement: Metric
See full product details
$0.41

Must order in multiples of 23


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

80/20 #13-5310 Specifications

  • Item: Socket Head Cap Screw
  • Dia./Thread Size: M5-0.80
  • Length: 10 mm
  • Basic Material: Steel
  • Fastener Finish: Blue Zinc Plated
  • Screw Head Type: Button
  • Drive Type: Hex Socket
  • Drive Size: 3 mm
  • System of Measurement: Metric
  • Screw Style: Socket Head Cap Screw
  • Thread Length: Full Thread
  • Head Dia.: 9.32mm
  • Head Height: 2.63mm
  • Color: Blue
  • Package Quantity: 1
  • Weight: 0.005
  • Country of Origin (subject to change): Taiwan, Province of China

Description

M5 X 10mm Bhscs Blue

Reviews of 80/20 #13-5310

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.