80/20

M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 16 mm L

80/20 M5-0.80 Socket Head Cap Screw,  Plain Stainless Steel,  16 mm L 17-5516
Hover or click to zoom Tap to zoom
Key Features
  • Item: Socket Head Cap Screw
  • Dia./Thread Size: M5-0.80
  • Basic Material: Stainless Steel
  • Fastener Finish: Plain
  • Drive Type: Hex Socket
  • Drive Size: 4 mm
  • System of Measurement: Metric
  • Head Dia.: 8.39mm
See full product details
$0.47

Must order in multiples of 23


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

80/20 #17-5516 Specifications

  • Item: Socket Head Cap Screw
  • Dia./Thread Size: M5-0.80
  • Length: 16 mm
  • Basic Material: Stainless Steel
  • Fastener Finish: Plain
  • Drive Type: Hex Socket
  • Drive Size: 4 mm
  • System of Measurement: Metric
  • Head Dia.: 8.39mm
  • Head Height: 4.91mm
  • Thread Length: Full Thread
  • Package Quantity: 1
  • Weight: 0.008
  • Country of Origin (subject to change): United States

Description

M5 X 16mm Shcs (ss)

Reviews of 80/20 #17-5516

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.