80/20
M5-0.80 Socket Head Cap Screw, Blue Zinc Plated Steel, 18 mm Length
Mfr # 13-5518
Zoro # G0817737
Sold in multiples of 23 for $9.20
$9.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M5-0.80
- Screw Length 18 mm
- Drive Type Hex
- Drive Size 4 mm
Explore More Products
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length 3064
- 80/20 M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length 11-6720
- 80/20 M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length 17-6312
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length 3940
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length 3610
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 7/8 in Length 3068
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 16 mm Length 75-3595
- 80/20 M6-1.00 Socket Head Cap Screw, Bright Zinc Plated Steel, 12 mm Length 3831
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in Length 75-3817
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK SCIA0370200USA-050BX
- MIDWEST FASTENER #6-32 Socket Head Cap Screw, Plain Steel, 1-1/4 in Length, 15 PK 67392
- 80/20 Socket Head Cap Screws