80/20 Inc

M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 20 mm L

80/20 Inc M6-1.00 Socket Head Cap Screw,  Blue Zinc Plated Steel,  20 mm L 13-6320
Hover or click to zoom Tap to zoom
Key Features
  • Item: Socket Head Cap Screw
  • Dia./Thread Size: M6-1.00
  • Basic Material: Steel
  • Fastener Finish: Blue Zinc Plated
  • Screw Head Type: Button
  • Drive Type: Hex Socket
  • Drive Size: 4 mm
  • System of Measurement: Metric
See full product details
$0.56

Must order in multiples of 17


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

80/20 Inc #13-6320 Specifications

  • Item: Socket Head Cap Screw
  • Dia./Thread Size: M6-1.00
  • Length: 20 mm
  • Basic Material: Steel
  • Fastener Finish: Blue Zinc Plated
  • Screw Head Type: Button
  • Drive Type: Hex Socket
  • Drive Size: 4 mm
  • System of Measurement: Metric
  • Head Dia.: 10.29mm
  • Thread Length: Full Thread
  • Head Height: 3.15mm
  • Screw Style: Socket Head Cap Screw
  • Color: Blue
  • Package Quantity: 1
  • Weight: 0.01
  • Country of Origin (subject to change): United States

Description

M6 X 20mm Bhscs Blue

Reviews of 80/20 Inc #13-6320

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.