80/20
M6-1.00 Socket Head Cap Screw, 10 mm L
- Zoro #: G0841248
- Mfr #: 75-3411
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6-1.00
- Length: 10 mm
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Metric
- Weight: 0.019
$0.92
Must order in multiples of 10
Ships from United States
Subtotal: $9.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #75-3411 Specifications
- Zoro #: G0841248
- Mfr #: 75-3411
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6-1.00
- Length: 10 mm
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Metric
- Weight: 0.019
- Country of Origin (subject to change): United States
Description
M6 X 10mm Shcs W/ Economy T-Nut
Reviews of 80/20 #75-3411
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 3865
- 80/20 M5-0.80 Socket Head Cap Screw, Blue Zinc Plated Steel, 20 mm L 13-5320
- 80/20 M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 12 mm L 19-8312
- 80/20 Bolt Assembly For 2491 / 2494 3367
- 80/20 M6-1.00 Socket Head Cap Screw, 16 mm L 75-3595
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L 65-3064
- 80/20 5/16"-18 Socket Head Cap Screw, 1/2 in L 3436
- 80/20 M6-1.00 Socket Head Cap Screw, 18 mm L 75-3586
- 80/20 5/16"-18 Socket Head Cap Screw, 3/4 in L 75-3834
- ZORO SELECT M16-1.50 Socket Head Cap Screw, Black Oxide Steel, 50 mm L, 10 PK M07040.160.0050
- PRIME-LINE Socket Cap Screw Btn Head Allen Drive 1/2in-13 X 1-1/4in 18-8 Stainless Steel 5PK 9170408
- 80/20 Socket Head Cap Screws