80/20
M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length
Mfr # 19-6512
Zoro # G0819067
Sold in multiples of 20 for $8.20
$8.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 12 mm
- Drive Type Hex
- Drive Size 4 mm
Explore More Products
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length 3114
- 80/20 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in Length 3692
- 80/20 M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length 17-8520
- 80/20 M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length 17-8535
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length 3018
- 80/20 M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length 11-8530
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length 3123
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 12 mm Length 75-3412
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 5/8 in Length 75-3822
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 100 PK U55050.025.0100
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK M51040.080.0016
- 80/20 Socket Head Cap Screws