80/20 Inc
M6-1.00 Socket Head Cap Screw, 12 mm L
- Zoro #: G0841397
- Mfr #: 75-3419

Hover or click to zoom Tap to zoom
$1.07
Must order in multiples of 9
- Dia./Thread Size: M6-1.00
- Drive Type: Hex
- Length: 12 mm
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $9.63
80/20 Inc #75-3419 Specifications
- Zoro #: G0841397
- Mfr #: 75-3419
- Dia./Thread Size: M6-1.00
- Drive Type: Hex
- Length: 12 mm
- System of Measurement: Metric
- Item: Socket Head Cap Screw
- Country of Origin (subject to change): United States
Description
M6 X 12mm Shcs W/ Washer / Economy T-Nut
Reviews of 80/20 Inc #75-3419
Explore more
- 80/20 INC M8-1.25 Socket Head Cap Screw, 20 mm L 75-3461
- 80/20 INC 5/16"-18 Button Socket Head Cap Screw, 3/4 in L 75-3828
- 80/20 INC 5/16"-18 Socket Head Cap Screw, 3 1/4 in L 3431
- 80/20 INC M8-1.25 Button Socket Head Cap Screw, 12 mm L 75-3452
- 80/20 INC M8-1.25 Socket Head Cap Screw, 45 mm L 13-3955
- 80/20 INC M5-0.8 Socket Head Cap Screw, 18 mm L 13-5518
- ZORO SELECT M6-1.00 Cylindrical Socket Head Cap Screw, 10 mm L, 2100 PK L07000.060.0010
- MIDWEST FASTENER CORP. Steel, 10 PK 74228
- 80/20 Inc Socket Head Cap Screws