80/20
M6-1.00 Socket Head Cap Screw, 12 mm L
- Zoro #: G0841193
- Mfr #: 75-3439
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6-1.00
- Length: 12 mm
- Screw Head Type: Button
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Metric
- Screw Style: Socket Head Cap Screw
$3.29
Must order in multiples of 3
Ships from United States
Subtotal: $9.87
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #75-3439 Specifications
- Zoro #: G0841193
- Mfr #: 75-3439
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6-1.00
- Length: 12 mm
- Screw Head Type: Button
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Metric
- Screw Style: Socket Head Cap Screw
- Weight: 0.016
- Country of Origin (subject to change): United States
Description
Bhscs M6 X 12mm / Washer,Drop-In T-Nut
Reviews of 80/20 #75-3439
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 1/4"-20 Socket Head Cap Screw, 3/4 in L 75-3816
- 80/20 1/4"-20 Socket Head Cap Screw, 1/2 in L 75-3806
- 80/20 5/16"-18 Socket Head Cap Screw, 1 in L 75-3837
- 80/20 M6-1.00 Socket Head Cap Screw, 12 mm L 3849
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L 3941
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 12 mm L 13-6712
- 80/20 M8-1.25 Socket Head Cap Screw, 25 mm L 75-3424
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3403
- 80/20 M6-1.00 Socket Head Cap Screw, 18 mm L 75-3586
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 1 1/4 in L, 100 PK U07410.012.0125
- MIDWEST FASTENER 7/16"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 3/4 in L, 5 PK 32865
- 80/20 Socket Head Cap Screws