80/20
M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 12 mm Length
Mfr # 75-3469
Zoro # G0841607
Sold in multiples of 8 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 12 mm
- Drive Type Hex
- Drive Size 5 mm
Explore More Products
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length 3064
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in Length 3619
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 7/8 in Length 3119
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in Length 3318
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length 65-3061
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length 3342
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 20 mm Length 75-3438
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 16 mm Length 75-3514
- 80/20 #10-32 Socket Head Cap Screw, Black Zinc Plated Steel, 7/8 in Length 3057
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK M55050.100.0016
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, 18-8 Stainless Steel, 3/16 in Length, 2500 PK 849615-2500
- 80/20 Socket Head Cap Screws