80/20
M6-1.00 Socket Head Cap Screw, 12 mm L
- Zoro #: G0841981
- Mfr #: 75-3521
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6-1.00
- Length: 12 mm
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Metric
- Weight: 0.02
$1.07
Must order in multiples of 8
Ships from United States
Subtotal: $8.56
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #75-3521 Specifications
- Zoro #: G0841981
- Mfr #: 75-3521
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6-1.00
- Length: 12 mm
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Metric
- Weight: 0.02
- Country of Origin (subject to change): United States
Description
M6 X 12mm Shcs W/ Economy T-Nut
Reviews of 80/20 #75-3521
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 10 mm L 11-6310
- 80/20 M6-1.00 Socket Head Cap Screw, 16 mm L 3835
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in L 3012
- 80/20 M6-1.00 Socket Head Cap Screw, 10 mm L 75-3590
- 80/20 M6-1.00 Socket Head Cap Screw, 12 mm L 75-3408
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 2 in L 3956
- 80/20 5/16"-18 Socket Head Cap Screw, 3/4 in L 75-3834
- 80/20 M5-0.80 Socket Head Cap Screw, 12 mm L 75-3402
- 80/20 M8-1.25 Socket Head Cap Screw, 20 mm L 75-3532
- ZORO SELECT 1"-8 Socket Head Cap Screw, Black Oxide Steel, 2 3/4 in L, 5 PK U07410.100.0275
- PRIME-LINE Socket Head Cap Screw Hex/Alen Drive #4-40 X 1/4in Black Ox Coat Steel 25PK 9176963
- 80/20 Socket Head Cap Screws