80/20
M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 14 mm Length
Mfr # 11-6514
Zoro # G0817107
Sold in multiples of 16 for $8.48
$8.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 14 mm
- Drive Type Hex
- Drive Size 5 mm
Explore More Products
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length 3111
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in Length 3064
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 5/8 in Length 75-3826
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in Length 3439
- 80/20 M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length 3813
- 80/20 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length 3690
- 80/20 5/16"-18 Socket Head Cap Screw, Bright Zinc Plated Steel, 2 in Length 3962
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length 65-3111
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 7/8 in Length 3117
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK M07160.060.0035
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Zinc Plated Steel, 1 in Length, 100 PK U07041.025.0100
- 80/20 Socket Head Cap Screws