80/20 Inc
M6-1.00 Socket Head Cap Screw, 18 mm L
- Zoro #: G0817113
- Mfr #: 11-6518

Hover or click to zoom Tap to zoom
$0.62
Must order in multiples of 16
- Dia./Thread Size: M6-1.00
- Drive Type: Hex
- Length: 18 mm
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $9.92
80/20 Inc #11-6518 Specifications
- Zoro #: G0817113
- Mfr #: 11-6518
- Dia./Thread Size: M6-1.00
- Drive Type: Hex
- Length: 18 mm
- System of Measurement: Metric
- Screw Style: Socket Head Cap Screw
- Fastener Finish: Black Oxide
- Item: Socket Head Cap Screw
- Country of Origin (subject to change): United States
Description
M6 X 18mm Shcs Black
Reviews of 80/20 Inc #11-6518
Explore more
- 80/20 INC M5-0.8 Socket Head Cap Screw, 14 mm L 75-3574
- 80/20 INC M8-1.25 Socket Head Cap Screw, 16 mm L 3865
- 80/20 INC M6-1.00 Socket Head Cap Screw, 12 mm L 75-3419
- 80/20 INC #8-32 Button Socket Head Cap Screw, 3/8 in L 3005
- 80/20 INC M6-1.00 Button Socket Head Cap Screw, 12 mm L 75-3510
- 80/20 INC M5-0.8 Button Socket Head Cap Screw, 16 mm L 17-5316
- ZORO SELECT 7/16"-14 Cylindrical Socket Head Cap Screw, 1 1/2 in L, 25 PK U07000.043.0150
- ZORO SELECT 3/8"-16 Cylindrical Socket Head Cap Screw, 3 1/2 in L, 170 PK B07001.037.0350
- 80/20 Inc Socket Head Cap Screws