80/20
M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 20 mm Length
Mfr # 13-6520
Zoro # G0817892
Sold in multiples of 20 for $8.40
$8.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 20 mm
- Drive Type Hex
- Drive Size 5 mm
Explore More Products
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in Length 3318
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length 3018
- 80/20 M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length 11-8530
- 80/20 M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length 17-6312
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 2-1/2 in Length 3082
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length 3342
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 16 mm Length 75-3413
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 25 mm Length 75-3533
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length 65-3062
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK M07151.060.0020
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 10 PK FB3SCAPS14201P10
- 80/20 Socket Head Cap Screws