80/20
M6-1.00 Socket Head Cap Screw, 25 mm L
- Zoro #: G0805898
- Mfr #: 3841
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6-1.00
- Length: 25 mm
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Metric
- Screw Style: Socket Head Cap Screw
- Weight: 0.031
$1.09
Must order in multiples of 8
Subtotal: $8.72
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #3841 Specifications
- Zoro #: G0805898
- Mfr #: 3841
- Item: Socket Head Cap Screw
- Dia./Thread Size: M6-1.00
- Length: 25 mm
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Metric
- Screw Style: Socket Head Cap Screw
- Weight: 0.031
- Country of Origin (subject to change): United States
Description
M6 X 25 Shcs,Econ T-Nut
Reviews of 80/20 #3841
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 5/16"-18 Socket Head Cap Screw, 1/2 in L 3634
- 80/20 M6-1.00 Socket Head Cap Screw, 16 mm L 75-3467
- 80/20 M6-1.00 Socket Head Cap Screw, 12 mm L 75-3443
- 80/20 M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 14 mm L 11-5714
- 80/20 M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 16 mm L 11-5316
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3534
- 80/20 M8-1.25 Socket Head Cap Screw, 20 mm L 75-3532
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3474
- 80/20 5/16"-18 Socket Head Cap Screw, 1/2 in L 3436
- ZORO SELECT #3-48 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/8 in L, 100 PK U51050.009.0062
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 10 mm L, 100 PK SC2205010-100P
- 80/20 Socket Head Cap Screws