80/20 Inc

M6-1.00 Socket Head Cap Screw, 35 mm L

80/20 Inc M6-1.00 Socket Head Cap Screw,  35 mm L 11-6535
Hover or click to zoom Tap to zoom
  • Dia./Thread Size: M6-1.00
  • Drive Type: Hex
  • Length: 35 mm
  • System of Measurement: Metric
  • Screw Style: Socket Head Cap Screw
  • Fastener Finish: Black Oxide
  • Item: Socket Head Cap Screw
  • Country of Origin (subject to change): United States
See full product details
$0.94

Must order in multiples of 10


Subtotal: $9.40

80/20 Inc #11-6535 Specifications

  • Dia./Thread Size: M6-1.00
  • Drive Type: Hex
  • Length: 35 mm
  • System of Measurement: Metric
  • Screw Style: Socket Head Cap Screw
  • Fastener Finish: Black Oxide
  • Item: Socket Head Cap Screw
  • Country of Origin (subject to change): United States

Description

M6 X 35mm Shcs Black

Reviews of 80/20 Inc #11-6535

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.