80/20
M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length
Mfr # 11-6530
Zoro # G0817183
Sold in multiples of 8 for $7.92
$7.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6-1.00
- Screw Length 30 mm
- Drive Type Hex
- Drive Size 5 mm
Explore More Products
- 80/20 M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length 11-6720
- 80/20 M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 35 mm Length 17-8535
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length 3059
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 7/8 in Length 3119
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length 3390
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in Length 3469
- 80/20 #10-32 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length 3044
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 5/8 in Length 3365
- 80/20 M8-1.25 Socket Head Cap Screw, Black Zinc Plated Steel, 16 mm Length 75-3625
- FOREVERBOLT M8-1.25 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 25 mm Length, 25 PK FBMFHEADS812525P25
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 6 in Length, 10 PK U51050.031.0600
- 80/20 Socket Head Cap Screws