80/20 Inc

M8-1.25 Button Socket Head Cap Screw, 16 mm L

80/20 Inc M8-1.25 Button Socket Head Cap Screw,  16 mm L 13-8316
Hover or click to zoom Tap to zoom
$0.60

Must order in multiples of 16

  • Dia./Thread Size: M8-1.25
  • Drive Type: Hex
  • Length: 16 mm
  • System of Measurement: Metric
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Button
  • Fastener Finish: Blue Zinc
  • Item: Socket Head Cap Screw
See full product details
Orders over $75 ship free.

Total: $9.60

80/20 Inc #13-8316 Specifications

  • Dia./Thread Size: M8-1.25
  • Drive Type: Hex
  • Length: 16 mm
  • System of Measurement: Metric
  • Screw Style: Socket Head Cap Screw
  • Screw Head Type: Button
  • Fastener Finish: Blue Zinc
  • Item: Socket Head Cap Screw
  • Country of Origin (subject to change): Taiwan, Province of China

Description

M8 X 16mm Bhscs Blue

Reviews of 80/20 Inc #13-8316