80/20 Inc
M8-1.25 Button Socket Head Cap Screw, 16 mm L
- Zoro #: G0805889
- Mfr #: 3832

Tap to zoom
Hover or click to zoom
$3.22
Must order in multiples of 3
- Dia./Thread Size: M8-1.25
- Drive Type: Hex
- Length: 16 mm
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $9.66
80/20 Inc #3832 Specifications
- Zoro #: G0805889
- Mfr #: 3832
- Dia./Thread Size: M8-1.25
- Drive Type: Hex
- Length: 16 mm
- System of Measurement: Metric
- Screw Style: Socket Head Cap Screw
- Screw Head Type: Button
- Item: Socket Head Cap Screw
- Country of Origin (subject to change): United States
Description
M8 X 16 Bhscs,W/ Drop-In
Reviews of 80/20 Inc #3832
Explore more
- 80/20 INC M8-1.25 Socket Head Cap Screw, 25 mm L 13-3952
- 80/20 INC M8-1.25 Socket Head Cap Screw, 20 mm L 13-8520
- 80/20 INC #10-32 Button Socket Head Cap Screw, 3/4 in L 3054
- 80/20 INC M6-1.00 Socket Head Cap Screw, 20 mm L 3855
- 80/20 INC M8-1.25 Socket Head Cap Screw, 40 mm L 11-8540
- 80/20 INC M8-1.25 Socket Head Cap Screw, 50 mm L 13-3956
- AMPG M6 Socket Head Cap Screw, 12 mm L ZS705M6X12
- ZORO SELECT M10-1.50 Cylindrical Socket Head Cap Screw, 45 mm L, 300 PK L07160.100.0045
- 80/20 Inc Socket Head Cap Screws