80/20 Inc

M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 16 mm L

80/20 Inc M8-1.25 Socket Head Cap Screw,  Zinc Plated Steel,  16 mm L 75-3422
Hover or click to zoom Tap to zoom
Key Features
  • Item: Socket Head Cap Screw
  • Dia./Thread Size: M8-1.25
  • Length: 16 mm
  • Basic Material: Steel
  • Fastener Finish: Zinc Plated
  • Screw Head Type: Button
  • Drive Type: Hex Socket
  • System of Measurement: Metric
See full product details
$1.42

Must order in multiples of 8


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

80/20 Inc #75-3422 Specifications

  • Item: Socket Head Cap Screw
  • Dia./Thread Size: M8-1.25
  • Length: 16 mm
  • Basic Material: Steel
  • Fastener Finish: Zinc Plated
  • Screw Head Type: Button
  • Drive Type: Hex Socket
  • System of Measurement: Metric
  • Features: (1) 3838: M8 Slide-in Economy T-Nut - Offset Thread
  • Fastener Thread Type: Not Applicable
  • Head Dia.: 13.79mm
  • Screw Style: Socket Head Cap Screw
  • Thread Style: Fully Threaded
  • Package Quantity: 1
  • Weight: 0.038
  • Country of Origin (subject to change): United States

Description

M8 X 16mm Bhscs W/ Economy T-Nut

Reviews of 80/20 Inc #75-3422

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.