80/20 Inc
M8-1.25 Button Socket Head Cap Screw, 25 mm L
- Zoro #: G0806117
- Mfr #: 3877

Tap to zoom
Hover or click to zoom
$1.18
Must order in multiples of 8
- Dia./Thread Size: M8-1.25
- Drive Type: Hex
- Length: 25 mm
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $9.44
80/20 Inc #3877 Specifications
- Zoro #: G0806117
- Mfr #: 3877
- Dia./Thread Size: M8-1.25
- Drive Type: Hex
- Length: 25 mm
- System of Measurement: Metric
- Screw Style: Socket Head Cap Screw
- Screw Head Type: Button
- Item: Socket Head Cap Screw
- Country of Origin (subject to change): United States
Description
M8 X 25 Bhscs,W,Econ T-Nut