80/20 Inc

M8-1.25 Socket Head Cap Screw, 12 mm L

80/20 Inc M8-1.25 Socket Head Cap Screw,  12 mm L 11-8512
Hover or click to zoom Tap to zoom
  • Dia./Thread Size: M8-1.25
  • Drive Type: Hex
  • Length: 12 mm
  • System of Measurement: Metric
  • Screw Style: Socket Head Cap Screw
  • Fastener Finish: Black Oxide
  • Item: Socket Head Cap Screw
  • Country of Origin (subject to change): Taiwan, Province of China
See full product details
$0.47

Must order in multiples of 20


Subtotal: $9.40

80/20 Inc #11-8512 Specifications

  • Dia./Thread Size: M8-1.25
  • Drive Type: Hex
  • Length: 12 mm
  • System of Measurement: Metric
  • Screw Style: Socket Head Cap Screw
  • Fastener Finish: Black Oxide
  • Item: Socket Head Cap Screw
  • Country of Origin (subject to change): Taiwan, Province of China

Description

M8 X 12mm Shcs Black

Reviews of 80/20 Inc #11-8512

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.