80/20 Inc
M8-1.25 Socket Head Cap Screw, 12 mm L
- Zoro #: G0818023
- Mfr #: 13-8512

Tap to zoom
Hover or click to zoom
$0.49
Must order in multiples of 19
- Dia./Thread Size: M8-1.25
- Drive Type: Hex
- Length: 12 mm
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $9.31
80/20 Inc #13-8512 Specifications
- Zoro #: G0818023
- Mfr #: 13-8512
- Dia./Thread Size: M8-1.25
- Drive Type: Hex
- Length: 12 mm
- System of Measurement: Metric
- Screw Style: Socket Head Cap Screw
- Fastener Finish: Blue Zinc
- Item: Socket Head Cap Screw
- Country of Origin (subject to change): United States
Description
M8 X 12mm Shcs Blue
Reviews of 80/20 Inc #13-8512
Explore more
- 80/20 INC 5/16"-18 Socket Head Cap Screw, 1 3/4 in L 3129
- 80/20 INC 5/16"-18 Socket Head Cap Screw, 1 1/2 in L 3127
- 80/20 INC M8-1.25 Button Socket Head Cap Screw, 25 mm L 3886
- 80/20 INC M5-0.8 Button Socket Head Cap Screw, 12 mm L 13-5312
- 80/20 INC 5/16"-18 Socket Head Cap Screw, 3 1/4 in L 3431
- 80/20 INC 3/8"-16 Socket Head Cap Screw, 3/4 in L 3125
- ZORO SELECT M6-1.00 Cylindrical Socket Head Cap Screw, 45 mm L, 900 PK L51050.060.0045
- ZORO SELECT 1"-8 Cylindrical Socket Head Cap Screw, 9 1/2 in L, 9 PK B07000.100.0950
- 80/20 Inc Socket Head Cap Screws