80/20 Inc

M8-1.25 Socket Head Cap Screw, 12 mm L

80/20 Inc M8-1.25 Socket Head Cap Screw,  12 mm L 3840
Hover or click to zoom Tap to zoom
  • Dia./Thread Size: M8-1.25
  • Drive Type: Hex
  • Length: 12 mm
  • System of Measurement: Metric
  • Screw Style: Socket Head Cap Screw
  • Item: Socket Head Cap Screw
  • Country of Origin (subject to change): United States
See full product details
$2.65

Must order in multiples of 3


Subtotal: $7.95

80/20 Inc #3840 Specifications

  • Dia./Thread Size: M8-1.25
  • Drive Type: Hex
  • Length: 12 mm
  • System of Measurement: Metric
  • Screw Style: Socket Head Cap Screw
  • Item: Socket Head Cap Screw
  • Country of Origin (subject to change): United States

Description

M8 X 12 Shcs,Drop-In

Reviews of 80/20 Inc #3840

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.