80/20
M8-1.25 Socket Head Cap Screw, 12 mm L
- Zoro #: G0841878
- Mfr #: 75-3512
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8-1.25
- Length: 12 mm
- Screw Head Type: Button
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Metric
- Weight: 0.094
$1.93
Must order in multiples of 4
Ships from United States
Subtotal: $7.72
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #75-3512 Specifications
- Zoro #: G0841878
- Mfr #: 75-3512
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8-1.25
- Length: 12 mm
- Screw Head Type: Button
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Metric
- Weight: 0.094
- Country of Origin (subject to change): United States
Description
Bhscs M8 X 12mm (2) W/Dbl Economy T-Nut
Reviews of 80/20 #75-3512
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 M8-1.25 Socket Head Cap Screw, 20 mm L 3863
- 80/20 5/16"-18 Socket Head Cap Screw, 3/4 in L 3441
- 80/20 M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 12 mm L 75-3639
- 80/20 M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 25 mm L 3809
- 80/20 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L 3691
- 80/20 M5-0.80 Socket Head Cap Screw, Blue Zinc Plated Steel, 25 mm L 13-5525
- 80/20 5/16"-18 Socket Head Cap Screw, 3/4 in L 75-3834
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3474
- 80/20 M4-0.70 Socket Head Cap Screw, 12 mm L 75-3560
- AMPG M3 x 0.5 Socket Head Cap Screw, Plain Titanium, 16 mm L ZS705M3X16
- ZORO SELECT #1-72 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/4 in L, 100 PK U51041.007.0025
- 80/20 Socket Head Cap Screws