80/20
M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 16 mm Length
Mfr # 13-8516
Zoro # G0818148
Sold in multiples of 15 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 16 mm
- Drive Type Hex
- Drive Size 6 mm
Explore More Products
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length 3111
- 80/20 #10-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length 3693
- 80/20 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length 3690
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 1/2 in Length 3358
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length 3059
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in L 3004
- 80/20 #8-32 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length 3024
- 80/20 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1 in Length 3671
- 80/20 #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length 3696
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 70 mm Length, 70 PK L07000.160.0070
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 16 mm Length, 50 PK M51040.080.0016
- 80/20 Socket Head Cap Screws