80/20
M8-1.25 Socket Head Cap Screw, 16 mm L
- Zoro #: G0841449
- Mfr #: 75-3453
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8-1.25
- Length: 16 mm
- Screw Head Type: Button
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Metric
- Weight: 0.039
$3.41
Must order in multiples of 3
Ships from United States
Subtotal: $10.23
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #75-3453 Specifications
- Zoro #: G0841449
- Mfr #: 75-3453
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8-1.25
- Length: 16 mm
- Screw Head Type: Button
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Metric
- Weight: 0.039
- Country of Origin (subject to change): United States
Description
M8 X 16mm Bhscs W/ Drop In T-Nut
Reviews of 80/20 #75-3453
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 M8-1.25 Socket Head Cap Screw, 20 mm L 75-3461
- 80/20 M8-1.25 Socket Head Cap Screw, 20 mm L 3869
- 80/20 M6-1.00 Socket Head Cap Screw, 35 mm L 75-3417
- 80/20 M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 16 mm L 19-6316
- 80/20 1/4"-20 Socket Head Cap Screw, 3/4 in L 75-3824
- 80/20 #12-24 Socket Head Cap Screw, Zinc Plated Steel, 9/25 in L 3766
- 80/20 5/16"-18 Socket Head Cap Screw, 1/2 in L 3436
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3474
- 80/20 M8-1.25 Socket Head Cap Screw, 25 mm L 75-3424
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 4 in L, 100 PK B51050.043.0400
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/8 in L, 25 PK 656223-25
- 80/20 Socket Head Cap Screws