80/20
M8-1.25 Socket Head Cap Screw, 16 mm L
- Zoro #: G0841808
- Mfr #: 75-3508
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8-1.25
- Length: 16 mm
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Metric
- Weight: 0.028
$1.65
Must order in multiples of 6
Ships from United States
Subtotal: $9.90
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #75-3508 Specifications
- Zoro #: G0841808
- Mfr #: 75-3508
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8-1.25
- Length: 16 mm
- Screw Head Type: Flat
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Metric
- Weight: 0.028
- Country of Origin (subject to change): United States
Description
M8 X 16mm Fhscs W/ Economy T-Nut
Reviews of 80/20 #75-3508
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 12 mm L 11-6512
- 80/20 M8-1.25 Socket Head Cap Screw, 50 mm L 3964
- 80/20 5/16"-18 Socket Head Cap Screw, 3/4 in L 3441
- 80/20 1/4"-20 Socket Head Cap Screw, 5/8 in L 75-3808
- 80/20 5/16"-18 Socket Head Cap Screw, 1 in L 75-3836
- 80/20 M5-0.80 Socket Head Cap Screw, Blue Zinc Plated Steel, 10 mm L 13-5310
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3474
- 80/20 1/2"-13 Socket Head Cap Screw, 1 in L 3291
- 80/20 M8-1.25 Socket Head Cap Screw, 25 mm L 75-3424
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 5 in L A0440160500
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1/2 in L, 100 PK 538376-100
- 80/20 Socket Head Cap Screws