80/20 Inc

M8-1.25 Socket Head Cap Screw, 16 mm L

80/20 Inc M8-1.25 Socket Head Cap Screw,  16 mm L 75-3629
Hover or click to zoom Tap to zoom
$2.70

Must order in multiples of 3

  • Dia./Thread Size: M8-1.25
  • Drive Type: Hex
  • Length: 16 mm
  • System of Measurement: Metric
  • Item: Socket Head Cap Screw
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.

Total: $8.10

80/20 Inc #75-3629 Specifications

  • Dia./Thread Size: M8-1.25
  • Drive Type: Hex
  • Length: 16 mm
  • System of Measurement: Metric
  • Item: Socket Head Cap Screw
  • Country of Origin (subject to change): United States

Description

M8 X 16mm Fhscs W/ Slide-In T-Nut

Reviews of 80/20 Inc #75-3629