80/20
M8-1.25 Socket Head Cap Screw, Black Zinc Plated Steel, 20 mm Length
Mfr # 75-3461
Zoro # G0841519
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 20 mm
- Drive Type Hex
- Drive Size 6 mm
Explore More Products
- 80/20 M8-1.25 Socket Head Cap Screw, Bright Zinc Plated Steel, 20 mm Length 3872
- 80/20 M7 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length 3267
- 80/20 M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length 11-8530
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in Length 3018
- 80/20 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length 3690
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 80 mm Length 13-3958
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 20 mm Length 75-3407
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 12 mm Length 75-3516
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 25 mm Length 75-3524
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 40 mm Length, 100 PK SC22050400-14-100P1
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK M07400.100.0030
- 80/20 Socket Head Cap Screws