80/20 Inc

M8-1.25 Socket Head Cap Screw, 20 mm L

80/20 Inc M8-1.25 Socket Head Cap Screw,  20 mm L 75-3475
Hover or click to zoom Tap to zoom
Key Features
  • Item: Socket Head Cap Screw
  • Dia./Thread Size: M8-1.25
  • Length: 20 mm
  • Drive Type: Hex Socket
  • System of Measurement: Metric
  • Package Quantity: 1
  • Weight: 0.041
  • Country of Origin (subject to change): United States
See full product details
$1.02

Must order in multiples of 9


Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

80/20 Inc #75-3475 Specifications

  • Item: Socket Head Cap Screw
  • Dia./Thread Size: M8-1.25
  • Length: 20 mm
  • Drive Type: Hex Socket
  • System of Measurement: Metric
  • Package Quantity: 1
  • Weight: 0.041
  • Country of Origin (subject to change): United States

Description

M8 X 20mm Shcs W/ Washer / Hex Nut

Reviews of 80/20 Inc #75-3475

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.