80/20 Inc

M8-1.25 Socket Head Cap Screw, 25 mm L

80/20 Inc M8-1.25 Socket Head Cap Screw,  25 mm L 11-8525
Hover or click to zoom Tap to zoom
  • Dia./Thread Size: M8-1.25
  • Drive Type: Hex
  • Length: 25 mm
  • System of Measurement: Metric
  • Screw Style: Socket Head Cap Screw
  • Fastener Finish: Black Oxide
  • Item: Socket Head Cap Screw
  • Country of Origin (subject to change): United States
See full product details
$0.62

Must order in multiples of 16


Subtotal: $9.92

80/20 Inc #11-8525 Specifications

  • Dia./Thread Size: M8-1.25
  • Drive Type: Hex
  • Length: 25 mm
  • System of Measurement: Metric
  • Screw Style: Socket Head Cap Screw
  • Fastener Finish: Black Oxide
  • Item: Socket Head Cap Screw
  • Country of Origin (subject to change): United States

Description

M8 X 25mm Shcs Black

Reviews of 80/20 Inc #11-8525

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.