80/20
M8-1.25 Socket Head Cap Screw, 25 mm L
- Zoro #: G0841099
- Mfr #: 75-3427
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8-1.25
- Length: 25 mm
- Screw Head Type: Button
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Metric
- Weight: 0.047
$1.78
Must order in multiples of 5
Ships from United States
Subtotal: $8.90
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #75-3427 Specifications
- Zoro #: G0841099
- Mfr #: 75-3427
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8-1.25
- Length: 25 mm
- Screw Head Type: Button
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Metric
- Weight: 0.047
- Country of Origin (subject to change): United States
Description
Bhscs M8 X 25mm / Washer,Economy T-Nut
Reviews of 80/20 #75-3427
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 #10-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in L 3694
- 80/20 Fhscs W/ Hex Nut, 1/4-20 X .75" 3417
- 80/20 M6-1.00 Socket Head Cap Screw, 12 mm L 75-3439
- 80/20 Fbhscs / Econ T-Nut, 1/4-20 X .75" 3384
- 80/20 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 1 in L 3017
- 80/20 #10-32 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L 3054
- 80/20 M6-1.00 Socket Head Cap Screw, 18 mm L 75-3586
- 80/20 M5-0.80 Socket Head Cap Screw, 12 mm L 75-3402
- 80/20 M8-1.25 Socket Head Cap Screw, 16 mm L 75-3474
- AMPG #4-40 Socket Head Cap Screw, Plain Titanium, 5/8 in L ZS70504C10
- NEWPORT FASTENERS M42-4.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 20 mm L 305533-1
- 80/20 Socket Head Cap Screws