80/20
M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 25 mm Length
Mfr # 75-3476
Zoro # G0841659
Sold in multiples of 7 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 25 mm
- Drive Type Hex
- Drive Size 6 mm
Explore More Products
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 25 mm Length 13-6525
- 80/20 #10-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in Length 3693
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in Length 75-3829
- 80/20 M7 Socket Head Cap Screw, Zinc Plated Steel, 3/8 in Length 3267
- 80/20 #12-24 Socket Head Cap Screw, Zinc Plated Steel, 9/25 in Length 3266
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 5/8 in Length 75-3826
- 80/20 1/4"-20 Socket Head Cap Screw, Black Zinc Plated Steel, 3/4 in Length 3384
- 80/20 M6-1.00 Socket Head Cap Screw, Black Zinc Plated Steel, 20 mm Length 75-3589
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 5/8 in Length 3435
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 50 PK FHS101635-050P
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Zinc Plated Steel, 20 mm Length, 100 PK M07470.060.0020
- 80/20 Socket Head Cap Screws