80/20
M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length
Mfr # 11-8535
Zoro # G0817378
Sold in multiples of 11 for $8.91
$8.91
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8-1.25
- Screw Length 35 mm
- Drive Type Hex
- Drive Size 6 mm
Explore More Products
- 80/20 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in Length 3612
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 80 mm Length 13-3958
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in Length 3111
- 80/20 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in Length 3689
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 12 mm Length 13-6312
- 80/20 M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 18 mm Length 11-6518
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 25 mm Length 75-3434
- 80/20 5/16"-18 Socket Head Cap Screw, Black Zinc Plated Steel, 1 in Length 75-3844
- 80/20 M6-1.00 Socket Head Cap Screw, Blue Zinc Plated Steel, 12 mm Length 13-6712
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/8 in Length, 50 PK U51041.037.0087
- USA INDUSTRIALS #6-40 Socket Head Cap Screw, Passivated Stainless Steel, 1/4 in Length, 10 PK ZSCRW-730
- 80/20 Socket Head Cap Screws