80/20
M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 12 mm L
- Zoro #: G0818890
- Mfr #: 17-8312
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8-1.25
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Metric
$0.90
Must order in multiples of 12
Ships from United States
Subtotal: $10.80
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #17-8312 Specifications
- Zoro #: G0818890
- Mfr #: 17-8312
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8-1.25
- Length: 12 mm
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Metric
- Head Dia.: 13.79mm
- Thread Length: Full Thread
- Screw Style: Socket Head Cap Screw
- Head Height: 4.23mm
- Weight: 0.015
- Country of Origin (subject to change): United States
Description
M8 X 12mm Bhscs (ss)
Reviews of 80/20 #17-8312
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L 17-8320
- 80/20 M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 16 mm L 17-8316
- 80/20 M8-1.25 Socket Head Cap Screw, 20 mm L 75-3457
- 80/20 M5-0.80 Socket Head Cap Screw, 10 mm L 75-3572
- 80/20 M6-1.00 Socket Head Cap Screw, 25 mm L 3829
- 80/20 1/4"-20 Socket Head Cap Screw, 5/8 in L 75-3814
- 80/20 M5-0.80 Socket Head Cap Screw, 12 mm L 75-3402
- 80/20 M4-0.70 Socket Head Cap Screw, 12 mm L 75-3560
- 80/20 5/16"-18 Socket Head Cap Screw, 1/2 in L 3436
- MIDWEST FASTENER 1/4"-28 Socket Head Cap Screw, 18-8 Stainless Steel, 1 in L, 6 PK 79183
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Plain Stainless Steel, 75 mm L, 100 PK M6075CSP
- 80/20 Socket Head Cap Screws