80/20
M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L
- Zoro #: G0818872
- Mfr #: 17-8320
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8-1.25
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Metric
$1.28
Must order in multiples of 7
Subtotal: $8.96
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
80/20 #17-8320 Specifications
- Zoro #: G0818872
- Mfr #: 17-8320
- Item: Socket Head Cap Screw
- Dia./Thread Size: M8-1.25
- Length: 20 mm
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex Socket
- Package Quantity: 1
- System of Measurement: Metric
- Thread Length: Full Thread
- Screw Style: Socket Head Cap Screw
- Head Dia.: 13.79mm
- Head Height: 4.23mm
- Weight: 0.026
- Country of Origin (subject to change): United States
Description
M8 X 20mm Bhscs (ss)
Reviews of 80/20 #17-8320
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- 80/20 M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 12 mm L 17-8312
- 80/20 M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 16 mm L 17-8316
- 80/20 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in L 3940
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 12 mm L 13-3950
- 80/20 5/16"-18 Socket Head Cap Screw, 3/4 in L 3442
- 80/20 M8-1.25 Socket Head Cap Screw, Blue Zinc Plated Steel, 45 mm L 13-3945
- 80/20 M6-1.00 Socket Head Cap Screw, 18 mm L 75-3586
- 80/20 1/2"-13 Socket Head Cap Screw, 1 in L 3291
- 80/20 5/16"-18 Socket Head Cap Screw, 3/4 in L 75-3834
- NEWPORT FASTENERS #10-32 Socket Head Cap Screw, Black Oxide Alloy Steel, 1/2 in L, 100 PK 217314-100
- HOLO-KROME Socket Head Cap Screw, Alloy Steel, 3/4 in L 68008
- 80/20 Socket Head Cap Screws