80/20

M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 12 mm L

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Item: Socket Head Cap Screw
  • Dia./Thread Size: M8-1.25
  • Length: 12 mm
  • Basic Material: Steel
  • Fastener Finish: Zinc Plated
  • Screw Head Type: Socket
  • Drive Type: Hex Socket
  • Package Quantity: 1
See full product details
$0.59
Must order in multiples of 16
Ships from United States

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

80/20 #3810 Specifications

  • Item: Socket Head Cap Screw
  • Dia./Thread Size: M8-1.25
  • Length: 12 mm
  • Basic Material: Steel
  • Fastener Finish: Zinc Plated
  • Screw Head Type: Socket
  • Drive Type: Hex Socket
  • Package Quantity: 1
  • System of Measurement: Metric
  • Thread Length: Full Thread
  • Head Height: 7.82mm
  • Screw Style: Socket Head Cap Screw
  • Color: Bright
  • Head Dia.: 12.87mm
  • Weight: 0.022
  • Country of Origin (subject to change): United States

Description

M8 X 12 Shcs

Reviews of 80/20 #3810

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.